Zoro Homepage

Thd Mill, He, Int/Ext, SC, TiALN, M6x0.75mm

  • Mfr # TM6-.75MM-HA

  • Zoro # G0261834


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5430 in
Number of Flutes
3
Thread Size
M6x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM6-.75MM-HA
Zoro #
G0261834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5430 in
Thread Size
M6x0.75
Size
M6
Cutting Dia.
0.170"
Cutting Dia. (In.)
0.170
Length of Cut (In.)
0.543
Overall Length (In.)
2.5
Shank Length
1.9570 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.