Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #1, 64-80 TPI
- Zoro #: G3475701
- Mfr #: SPTM050LA
Hover or click to zoom Tap to zoom
Key Features
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: TiAlN
- Thread Type: Inch
- Overall Length: 1-1/2 in
- Shank Dia.: 1/8 in
- Thread Standard: UN
- Number of Flutes: 2
$46.99
Subtotal: $46.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, 3/8-24, 0.687 Cut, TiAlN TM250-24A
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 2 In Cut, TiAlN SPTM595LA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/8-9 TM620-9
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/8-16 TMI285-16HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, 1 1/2-10, 1.195 Cut L TM990-10
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-1.25, 0.85 Cut, TiAlN TMLR8-1.25MMELA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, M24-1.5mm, 1.058 Cut L TM24-1.5MM
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.187" Shank dia. TMM M6
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H5087006-M1.6
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0980", Overall Length: 2" 41420-C3
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-36 TM187-36A
- Scientific Cutting Tools Threading & Turning Tools