Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI

  • Mfr # SPTM372A

  • Zoro # G3462103


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8500 in
Number of Flutes
4
Thread Size
1/2"-12-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM372A
Zoro #
G3462103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8500 in
Thread Size
1/2"-12-32
Overall Length (In.)
3.0
Length of Cut (In.)
0.750
Cutting Dia.
0.372"
Size
1/2
Cutting Dia. (In.)
0.372
Shank Length
2.1500 in
Neck Dia.
0.2400 in
Cutter Dia. - Machining
0.3720"
Cutter Dia.
0.3720 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
SPTM
Thread Type
Inch
Pitch
12 to 32 TPI
Type
Single Profile, Internal or External
Flutes
4
Finish
TiAlN
End Mill Material
Carbide
Measurement System
Fractional Inch
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
SPTM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
12-32

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.3720 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.