Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI

  • Mfr # SPTM372LA

  • Zoro # G3208816


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Number of Flutes
4
Thread Size
1/2"-12-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM372LA
Zoro #
G3208816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Thread Size
1/2"-12-32
Size
1/2
Cutting Dia. (In.)
0.372
Cutting Dia.
0.372"
Length of Cut (In.)
1.200
Overall Length (In.)
3.0
Shank Length
1 3/4 in
Neck Dia.
0.2400 in
Cutter Dia. - Machining
0.3720"
Cutter Dia.
0.3720 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
4
Pitch
12 to 32 TPI
Type
Single Profile, Internal or External
Thread Type
Inch
Finish
TiAlN
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
SPTM
End Mill Material
Carbide
Material Applications
Composite, Steel
List Number
SPTM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
12-32

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.3720 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.