Zoro Homepage

Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI

  • Mfr # SPTM182LA

  • Zoro # G3082746


product price: $74.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6500 in
Number of Flutes
4
Thread Size
1/4"-18-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM182LA
Zoro #
G3082746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6500 in
Thread Size
1/4"-18-56
Cutting Dia.
0.182"
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.182
Length of Cut (In.)
0.650
Size
1/4
Neck Dia.
0.1040 in
Shank Length
1.8500 in
Cutter Dia. - Machining
0.1820"
Cutter Dia.
0.1820 in

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.1820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.