Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI

  • Mfr # SPTM290LA

  • Zoro # G0453144


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 in
Number of Flutes
3
Thread Size
3/8"-14-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM290LA
Zoro #
G0453144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 in
Thread Size
3/8"-14-40
Cutting Dia.
0.290"
Size
3/8
Cutting Dia. (In.)
0.290
Length of Cut (In.)
1.000
Overall Length (In.)
3.0
Neck Dia.
0.1920 in
Shank Length
2 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Single Profile, Internal or External
Finish
TiAlN
Thread Type
Inch
End Mill Material
Carbide
Pitch
14 to 40 TPI
Nomenclature
SPTM
Flutes
4
List Number
SPTM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
14-40

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.