Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5

  • Mfr # TMX550-11.5-HA

  • Zoro # G3443973


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1.1710 in
Number of Flutes
4
Thread Size
1 in to 2"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMX550-11.5-HA
Zoro #
G3443973
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1.1710 in
Thread Size
1 in to 2"-11-1/2
Length of Cut (In.)
1.171
Size
1 to 2"
Cutting Dia. (In.)
0.550
Overall Length (In.)
4.0
Cutting Dia.
0.550"
Cutter Dia. - Machining
0.5500"
Shank Length
2.8290 in
Cutter Dia.
0.5500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
11.5 TPI
Nomenclature
TMX
Type
Helical, Internal or External
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
End Mill Material
Carbide
Thread Type
Pipe
Flutes
4
Drilling Tool Configuration
Individual
List Number
TMX
End Mill Application
Finishing
Measurement System
Fractional Inch
Material Applications
Composite, Steel
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.5500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.