Zoro Homepage

Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN

  • Mfr # SPTM745LA

  • Zoro # G7934114


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2-1/2 in
Number of Flutes
6
Thread Size
1-1/4"-4-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM745LA
Zoro #
G7934114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2-1/2 in
Thread Size
1-1/4"-4-8
Length of Cut (In.)
2.500
Neck Dia.
0.4000 in
Cutting Dia.
0.745"
Neck Length
2-1/2 in
Cutting Dia. (In.)
0.745
Overall Length (In.)
5
Neck Length (In.)
2.500
Neck Dia. (In.)
0.400
Shank Length
2-1/2 in
Cutter Dia. - Machining
0.7450"
Cutter Dia.
0.7450 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
4 to 8 TPI
Nomenclature
SPTM
Finish
TiAlN
End Mill Material
Carbide
Type
Single Profile, Internal or External Threads
Thread Type
Inch
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Flutes
6
List Number
SPTM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
SPTM
Flute Type
Single Profile
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN
Pitch Range
4-8

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.7450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.