Zoro Homepage

Thd Mill, SGL, 3/4, 10-32TPI, 2 In Cut, TiAlN

  • Mfr # SPTM595LA

  • Zoro # G7894975


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
2 in
Number of Flutes
6
Thread Size
3/4"-10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM595LA
Zoro #
G7894975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
2 in
Thread Size
3/4"-10-32
Neck Length
2 in
Neck Dia. (In.)
0.430
Cutting Dia.
0.595"
Length of Cut (In.)
2.000
Neck Length (In.)
2.000
Neck Dia.
0.4300 in
Overall Length (In.)
4
Cutting Dia. (In.)
0.595
Shank Length
2 in
Cutter Dia. - Machining
0.5950"
Cutter Dia.
0.5950 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
SPTM
Type
Single Profile, Internal or External Threads
Pitch
10 to 32 TPI
Thread Type
Inch
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
End Mill Material
Carbide
Flutes
6
List Number
SPTM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
SPTM
Flute Type
Single Profile
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN
Pitch Range
10-32

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.5950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.