Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, SGL, 5/8, 11-32TPI, 0.85 Cut, TiAlN

  • Mfr # SPTM488A

  • Zoro # G8274953


product price: $100.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
0.8500 in
Number of Flutes
5
Thread Size
5/8"-11-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM488A
Zoro #
G8274953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
0.8500 in
Thread Size
5/8"-11-32
Overall Length (In.)
3-1/2
Neck Dia.
0.3400 in
Neck Dia. (In.)
0.340
Cutting Dia. (In.)
0.488
Neck Length (In.)
0.850
Cutting Dia.
0.488"
Neck Length
0.8500 in
Length of Cut (In.)
0.850
Shank Length
2.6500 in
Cutter Dia. - Machining
0.4880"
Cutter Dia.
0.4880 in

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
SPTM
Finish
TiAlN
Flutes
5
Thread Type
Inch
Pitch
11 to 32 TPI
Type
Single Profile, Internal or External Threads
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Drilling Tool Configuration
Individual
List Number
SPTM
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
SPTM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
11-32

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.4880 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.