Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut

  • Mfr # SPTM695L

  • Zoro # G7805436


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2-1/2 in
Number of Flutes
6
Thread Size
7/8"-8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM695L
Zoro #
G7805436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2-1/2 in
Thread Size
7/8"-8-24
Length of Cut (In.)
2.500
Neck Dia. (In.)
0.490
Neck Length (In.)
2.500
Cutting Dia. (In.)
0.695
Neck Length
2-1/2 in
Overall Length (In.)
5
Neck Dia.
0.4900 in
Cutting Dia.
0.695"
Shank Length
2-1/2 in
Cutter Dia. - Machining
0.6950"
Cutter Dia.
0.6950 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Pitch
8 to 24 TPI
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Type
Single Profile, Internal or External Threads
Flutes
6
Thread Type
Inch
Nomenclature
SPTM
Finish
Uncoated
Drilling Tool Configuration
Individual
List Number
SPTM
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
9-24

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.