Zoro Homepage

Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 1.5 Cut

  • Mfr # SPTM745

  • Zoro # G7882664


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
Number of Flutes
6
Thread Size
1-1/4"-4-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM745
Zoro #
G7882664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
Thread Size
1-1/4"-4-8
Neck Dia. (In.)
0.400
Length of Cut (In.)
1.500
Neck Length (In.)
1.500
Cutting Dia. (In.)
0.745
Neck Dia.
0.4000 in
Neck Length
1-1/2 in
Overall Length (In.)
5
Cutting Dia.
0.745"
Shank Length
3.5 in
Cutter Dia. - Machining
0.7450"
Cutter Dia.
0.7450 in

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.