Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, SGL Prof, 3/4, 10-32 TPI, 1.25 Cut

  • Mfr # SPTM595

  • Zoro # G8466701


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/4 in
Number of Flutes
6
Thread Size
3/4"-10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM595
Zoro #
G8466701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/4 in
Thread Size
3/4"-10-32
Neck Dia.
0.4300 in
Cutting Dia. (In.)
0.595
Neck Length (In.)
1.250
Overall Length (In.)
4
Neck Dia. (In.)
0.430
Length of Cut (In.)
1.250
Neck Length
1-1/4 in
Cutting Dia.
0.595"
Cutter Dia. - Machining
0.5950"
Shank Length
2-3/4 in
Cutter Dia.
0.5950 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Finish
Uncoated
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Nomenclature
SPTM
End Mill Material
Carbide
Flutes
6
Pitch
10 to 32 TPI
Type
Single Profile, Internal or External Threads
Drilling Tool Configuration
Individual
List Number
SPTM
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Flute Type
Single Profile
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
UN
Pitch Range
10-32

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.5950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.