Zoro Homepage

Thd Mill, SGL Prof, 3/4, 10-32 TPI, 2 In Cut

  • Mfr # SPTM595L

  • Zoro # G8268836


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
2 in
Number of Flutes
6
Thread Size
3/4"-10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM595L
Zoro #
G8268836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
2 in
Thread Size
3/4"-10-32
Neck Length (In.)
2.000
Cutting Dia.
0.595"
Cutting Dia. (In.)
0.595
Neck Dia.
0.4300 in
Length of Cut (In.)
2.000
Neck Dia. (In.)
0.430
Overall Length (In.)
4
Neck Length
2 in
Cutter Dia. - Machining
0.5950"
Shank Length
2 in
Cutter Dia.
0.5950 in

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.5950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.