Zoro Homepage

Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI

  • Mfr # SPTM372

  • Zoro # G0669663


product price: $74.29
/ea

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8500 in
Number of Flutes
3
Thread Size
1/2"-12-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM372
Zoro #
G0669663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8500 in
Thread Size
1/2"-12-32
Cutting Dia.
0.372"
Overall Length (In.)
3.0
Size
1/2
Length of Cut (In.)
0.750
Cutting Dia. (In.)
0.372
Neck Dia.
0.2400 in
Shank Length
2.1500 in
Cutter Dia. - Machining
0.3720"
Cutter Dia.
0.3720 in

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3720 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.