Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Single, Int/Ext, SC, No 1, 64-80 TPI

  • Mfr # SPTM050L

  • Zoro # G2502315


product price: $55.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1500 in
Number of Flutes
2
Thread Size
#1-64-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM050L
Zoro #
G2502315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1500 in
Thread Size
#1-64-80
Length of Cut (In.)
0.150
Cutting Dia. (In.)
0.050
Cutting Dia.
0.050"
Size
#1
Overall Length (In.)
1.5
Neck Dia.
0.0280 in
Shank Length
1.3500 in
Cutter Dia. - Machining
0.0500"
Cutter Dia.
0.0500 in

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Nomenclature
SPTM
Thread Type
Inch
Pitch
64 to 80 TPI
Type
Single Profile, Internal or External
Flutes
3
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
List Number
SPTM
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
64-80

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.