Zoro Homepage

Thd Mill, Single, Int/Ext, SC, No 3, 48-72 TPI

  • Mfr # SPTM072

  • Zoro # G2646287


product price: $62.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.1500 in
Number of Flutes
3
Thread Size
#3-48-72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM072
Zoro #
G2646287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.1500 in
Thread Size
#3-48-72
Overall Length (In.)
2.0
Size
#3
Cutting Dia. (In.)
0.072
Length of Cut (In.)
0.150
Cutting Dia.
0.072"
Neck Dia.
0.0400 in
Shank Length
1.8500 in
Cutter Dia. - Machining
0.0720"
Cutter Dia.
0.0720 in

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0720 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.