Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, 3/8-16, 0.75 Cut, TiAlN

  • Mfr # TMLR295-16A

  • Zoro # G8363914


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Number of Flutes
3
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR295-16A
Zoro #
G8363914
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Thread Size
3/8"-16
Cutting Dia. (In.)
0.295
Length of Cut (In.)
0.750
Cutting Dia.
0.295"
Overall Length (In.)
3-1/2
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.2950"
Cutter Dia.
0.2950 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Nomenclature
TMLR
Finish
TiAlN
Type
Long Reach, Helical Flute, Internal Threads
Pitch
16 TPI
Flutes
3
Thread Type
Inch
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TMLR
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.