Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, 5/16-32, 0.6 Cut, TiAlN

  • Mfr # TMLR238-32A

  • Zoro # G8347412


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6000 in
Number of Flutes
3
Thread Size
5/16"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR238-32A
Zoro #
G8347412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6000 in
Thread Size
5/16"-32
Cutting Dia. (In.)
0.238
Overall Length (In.)
2-1/2
Length of Cut (In.)
0.600
Cutting Dia.
0.238"
Shank Length
1.9000 in
Cutter Dia. - Machining
0.2380"
Cutter Dia.
0.2380 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Finish
TiAlN
Type
Long Reach, Helical Flute, Internal Threads
Nomenclature
TMLR
Flutes
3
Thread Type
Inch
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Pitch
32 TPI
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
List Number
TMLR
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.