Zoro Homepage

Thd Mill, Spiral, 5/16-32, 0.85 Cut, TiAlN

  • Mfr # TMLR238-32ELA

  • Zoro # G8225332


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Number of Flutes
3
Thread Size
5/16"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR238-32ELA
Zoro #
G8225332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Thread Size
5/16"-32
Cutting Dia.
0.238"
Cutting Dia. (In.)
0.238
Overall Length (In.)
2-1/2
Length of Cut (In.)
0.850
Shank Length
1.6500 in
Cutter Dia. - Machining
0.2380"
Cutter Dia.
0.2380 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.