Zoro Homepage

Thd Mill, Spiral, 5/16-40, 0.85 Cut, TiAlN

  • Mfr # TMLR238-40ELA

  • Zoro # G8095832


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Number of Flutes
3
Thread Size
5/16"-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR238-40ELA
Zoro #
G8095832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Thread Size
5/16"-40
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
0.238
Length of Cut (In.)
0.850
Cutting Dia.
0.238"
Shank Length
1.6500 in
Cutter Dia. - Machining
0.2380"
Cutter Dia.
0.2380 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Thread Type
Inch
Type
Extra Long Reach, Helical Flute, Internal Threads
Nomenclature
TMLR
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Flutes
3
Pitch
40 TPI
End Mill Material
Carbide
Drilling Tool Configuration
Individual
List Number
TMLR
Measurement System
Fractional Inch
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.