Zoro Homepage

Thd Mill, Spiral, Int, 1/2-18, 0.8 Cut, TiAlN

  • Mfr # TMLR370-18A

  • Zoro # G8298394


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8000 in
Number of Flutes
3
Thread Size
1/2"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR370-18A
Zoro #
G8298394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8000 in
Thread Size
1/2"-18
Length of Cut (In.)
0.800
Overall Length (In.)
3-1/2
Cutting Dia. (In.)
0.370
Cutting Dia.
0.370"
Shank Length
2.7000 in
Neck Dia.
0.2870 in
Cutter Dia. - Machining
0.3700"
Cutter Dia.
0.3700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Long Reach, Helical Flute, Internal Threads
Flutes
3
Thread Type
Inch
Pitch
18 TPI
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
End Mill Material
Carbide
Nomenclature
TMLR
List Number
TMLR
Measurement System
Fractional Inch
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.