Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, Int, 1/2-20, 0.8 Cut, TiAlN

  • Mfr # TMLR370-20A

  • Zoro # G8176831


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8000 in
Number of Flutes
3
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR370-20A
Zoro #
G8176831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8000 in
Thread Size
1/2"-20
Cutting Dia.
0.370"
Cutting Dia. (In.)
0.370
Length of Cut (In.)
0.800
Overall Length (In.)
3-1/2
Neck Dia.
0.2950 in
Shank Length
2.7000 in
Cutter Dia. - Machining
0.3700"
Cutter Dia.
0.3700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TMLR
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Flutes
3
End Mill Material
Carbide
Thread Type
Inch
Pitch
20 TPI
Type
Long Reach, Helical Flute, Internal Threads
Finish
TiAlN
List Number
TMLR
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.