Zoro Homepage

Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN

  • Mfr # TMLR186-20A

  • Zoro # G8099673


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Number of Flutes
3
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR186-20A
Zoro #
G8099673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Thread Size
1/4"-20
Cutting Dia. (In.)
0.186
Cutting Dia.
0.186"
Overall Length (In.)
2-1/2
Length of Cut (In.)
0.500
Neck Dia.
0.1120 in
Shank Length
2 in
Cutter Dia. - Machining
0.1860"
Cutter Dia.
0.1860 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1860 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.