Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, Int, 1/4-32, 0.5 Cut, TiAlN

  • Mfr # TMLR186-32A

  • Zoro # G8106402


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Number of Flutes
3
Thread Size
1/4"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR186-32A
Zoro #
G8106402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Thread Size
1/4"-32
Length of Cut (In.)
0.500
Cutting Dia. (In.)
0.186
Cutting Dia.
0.186"
Overall Length (In.)
2-1/2
Neck Dia.
0.1400 in
Shank Length
2 in
Cutter Dia. - Machining
0.1860"
Cutter Dia.
0.1860 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Pitch
32 TPI
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Type
Long Reach, Helical Flute, Internal Threads
End Mill Material
Carbide
Thread Type
Inch
Nomenclature
TMLR
Flutes
3
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
TMLR
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1860 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.