Zoro Homepage

Thd Mill, Spiral, Int, No 6-32, 0.4 Cut, TiAlN

  • Mfr # TMLR100-32ELA

  • Zoro # G8005496


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Number of Flutes
3
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR100-32ELA
Zoro #
G8005496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Thread Size
#6-32
Cutting Dia. (In.)
0.100
Cutting Dia.
0.100"
Overall Length (In.)
2-1/2
Length of Cut (In.)
0.400
Neck Dia.
0.0560 in
Shank Length
2.1000 in
Cutter Dia. - Machining
0.1000"
Cutter Dia.
0.1000 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.