Thd Mill, Spiral, Int, M10-1, 1 In Cut, TiAlN

  • Mfr # TMLR10-1MMELA

  • Zoro # G8215961


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Number of Flutes
3
Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR10-1MMELA
Zoro #
G8215961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1 in
Thread Size
M10x1
Cutting Dia.
0.310"
Overall Length (In.)
3-1/2
Cutting Dia. (In.)
0.310
Length of Cut (In.)
1.000
Neck Dia.
1/4 in
Shank Length
2-1/2 in
Cutter Dia. - Machining
0.3100"
Cutter Dia.
0.3100 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.00mm
Type
Extra Long Reach, Helical Flute, Internal Threads
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
Thread Type
Metric
Flutes
3
Nomenclature
TMLR
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
TMLR
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.