Zoro Homepage

Thd Mill, Spiral, Int, M12-2, 1.2 Cut, TiAlN

  • Mfr # TMLR12-2MMELA

  • Zoro # G7817451


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1.2000 in
Number of Flutes
3
Thread Size
M12x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR12-2MMELA
Zoro #
G7817451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
1.2000 in
Thread Size
M12x2
Cutting Dia. (In.)
0.370
Cutting Dia.
0.370"
Length of Cut (In.)
1.200
Overall Length (In.)
3-1/2
Shank Length
2.3000 in
Cutter Dia. - Machining
0.3700"
Cutter Dia.
0.3700 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.