Zoro Homepage

Thd Mill, Spiral, Int, M3-0.5, 0.3 Cut, TiAlN

  • Mfr # TMLR3-.5MMELA

  • Zoro # G8222977


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Number of Flutes
3
Thread Size
M3x.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR3-.5MMELA
Zoro #
G8222977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Thread Size
M3x.5
Cutting Dia.
0.090"
Cutting Dia. (In.)
0.090
Length of Cut (In.)
0.300
Overall Length (In.)
2-1/2
Neck Dia.
0.0590 in
Shank Length
2.2000 in
Cutter Dia. - Machining
0.0900"
Cutter Dia.
0.0900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Metric
Finish
TiAlN
Nomenclature
TMLR
Flutes
3
Pitch
0.50mm
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Type
Extra Long Reach, Helical Flute, Internal Threads
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
List Number
TMLR
Measurement System
Metric
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.0900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.