Zoro Homepage

Thd Mill, Spiral, Int, M4-0.5, 0.3 Cut, TiAlN

  • Mfr # TMLR4-.5MMA

  • Zoro # G7855696


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Number of Flutes
3
Thread Size
M3x.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR4-.5MMA
Zoro #
G7855696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Thread Size
M3x.5
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
0.120
Cutting Dia.
0.120"
Length of Cut (In.)
0.300
Shank Length
2.2000 in
Neck Dia.
0.0890 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
End Mill Material
Carbide
Thread Type
Metric
Nomenclature
TMLR
Type
Long Reach, Helical Flute, Internal Threads
Pitch
0.50mm
Flutes
3
Finish
TiAlN
List Number
TMLR
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.