Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, Int, M4-0.7, 0.3 Cut, TiAlN

  • Mfr # TMLR4-.7MMA

  • Zoro # G8039351


product price: $106.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Number of Flutes
3
Thread Size
M4x.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR4-.7MMA
Zoro #
G8039351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3000 in
Thread Size
M4x.7
Cutting Dia.
0.120"
Length of Cut (In.)
0.300
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
0.120
Shank Length
2.2000 in
Neck Dia.
0.0790 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TMLR
Thread Type
Metric
Pitch
0.70mm
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Flutes
3
Type
Long Reach, Helical Flute, Internal Threads
End Mill Material
Carbide
Finish
TiAlN
List Number
TMLR
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.