Zoro Homepage

Thd Mill, Spiral, Int, M5-0.8, 0.4 Cut, TiAlN

  • Mfr # TMLR5-.8MMA

  • Zoro # G8187654


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Number of Flutes
3
Thread Size
M5x.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR5-.8MMA
Zoro #
G8187654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Thread Size
M5x.8
Length of Cut (In.)
0.400
Cutting Dia.
0.150"
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
0.150
Neck Dia.
0.1030 in
Shank Length
2.1000 in
Cutter Dia. - Machining
0.1500"
Cutter Dia.
0.1500 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.