Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, Int, No 10-48, 0.4 Cut, TiAlN

  • Mfr # TMLR139-48A

  • Zoro # G7862197


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Number of Flutes
3
Thread Size
#10-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR139-48A
Zoro #
G7862197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4000 in
Thread Size
#10-48
Cutting Dia. (In.)
0.139
Length of Cut (In.)
0.400
Cutting Dia.
0.139"
Overall Length (In.)
2-1/2
Shank Length
2.1000 in
Neck Dia.
0.1060 in
Cutter Dia. - Machining
0.1390"
Cutter Dia.
0.1390 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Inch
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Type
Long Reach, Helical Flute, Internal Threads
Flutes
3
Nomenclature
TMLR
Finish
TiAlN
End Mill Material
Carbide
Pitch
48 TPI
Measurement System
Fractional Inch
List Number
TMLR
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1390 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.