Zoro Homepage

Thd Mill, Spiral, M3-0.5, 0.225 Cut, TiAlN

  • Mfr # TMLR3-.5MMA

  • Zoro # G8376347


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2250 in
Number of Flutes
3
Thread Size
M3x.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR3-.5MMA
Zoro #
G8376347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2250 in
Thread Size
M3x.5
Cutting Dia. (In.)
0.090
Overall Length (In.)
2-1/2
Cutting Dia.
0.090"
Length of Cut (In.)
0.225
Shank Length
2.2750 in
Neck Dia.
0.0590 in
Cutter Dia. - Machining
0.0900"
Cutter Dia.
0.0900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
Flutes
3
Pitch
0.50mm
End Mill Material
Carbide
Type
Long Reach, Helical Flute, Internal Threads
Finish
TiAlN
Nomenclature
TMLR
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Measurement System
Metric
List Number
TMLR
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.0900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.