Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Spiral, M8-1.25, 0.85 Cut, TiAlN

  • Mfr # TMLR8-1.25MMELA

  • Zoro # G7875542


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Number of Flutes
3
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLR8-1.25MMELA
Zoro #
G7875542
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8500 in
Thread Size
M8x1.25
Overall Length (In.)
2-1/2
Cutting Dia.
0.234"
Cutting Dia. (In.)
0.234
Length of Cut (In.)
0.850
Shank Length
1.6500 in
Neck Dia.
0.1620 in
Cutter Dia. - Machining
0.2340"
Cutter Dia.
0.2340 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Metric
Flutes
3
Nomenclature
TMLR
Pitch
1.25mm
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
Type
Extra Long Reach, Helical Flute, Internal Threads
List Number
TMLR
Measurement System
Metric
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.