Zoro Homepage

Thd Mill, STAG, 1 1/2-16, 1.196 Cut, TiAlN

  • Mfr # TM1000-16A

  • Zoro # G8363223


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1.1960 in
Number of Flutes
6
Thread Size
1"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1000-16A
Zoro #
G8363223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1.1960 in
Thread Size
1"-16
Cutting Dia.
1.000"
Length of Cut (In.)
1.196
Cutting Dia. (In.)
1.000
Overall Length (In.)
7-1/2
Shank Length
4.8040 in
Cutter Dia. - Machining
1"
Cutter Dia.
1 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide Tipped
Flutes
6
Nomenclature
TM
Finish
TiAlN
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Pitch
16 TPI
End Mill Material
Carbide
Thread Type
Inch
Type
Staggered Tooth, Internal or External Threads
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide Tipped, TiAlN, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.