Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STAG, 3/8-24, 0.687 Cut, TiAlN

  • Mfr # TM250-24A

  • Zoro # G7939714


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6870 in
Number of Flutes
4
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM250-24A
Zoro #
G7939714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6870 in
Thread Size
3/8"-24
Cutting Dia.
0.250"
Cutting Dia. (In.)
0.250
Overall Length (In.)
2-1/2
Length of Cut (In.)
0.687
Shank Length
1.8130 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Type
Staggered Tooth, Internal or External Threads
Pitch
24 TPI
Nomenclature
TM
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Thread Type
Inch
Flutes
4
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
SPTM
Flute Type
Straight
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.