Zoro Homepage

Thd Mill, STAG, 3/8-40, 0.662 Cut, TiAlN

  • Mfr # TM250-40A

  • Zoro # G7909727


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6620 in
Number of Flutes
4
Thread Size
3/8"-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM250-40A
Zoro #
G7909727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6620 in
Thread Size
3/8"-40
Length of Cut (In.)
0.662
Cutting Dia.
0.250"
Cutting Dia. (In.)
0.250
Overall Length (In.)
2-1/2
Shank Length
1.8380 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.