Zoro Homepage

Thd Mill, STAG, 5/8-12, 1.042 Cut, TiAlN

  • Mfr # TM500-12A

  • Zoro # G7967574


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0420 in
Number of Flutes
4
Thread Size
5/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM500-12A
Zoro #
G7967574
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0420 in
Thread Size
5/8"-12
Cutting Dia. (In.)
0.500
Length of Cut (In.)
1.042
Cutting Dia.
0.500"
Overall Length (In.)
6
Shank Length
4.9580 in
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
Finish
TiAlN
Thread Type
Inch
Type
Staggered Tooth, Internal or External Threads
End Mill Material
Carbide
Pitch
12 TPI
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Flutes
4
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.