Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STAG, Int/Ext, 1-12, 1.176 Cut L

  • Mfr # TM750-12

  • Zoro # G8196115


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1760 in
Number of Flutes
4
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM750-12
Zoro #
G8196115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1760 in
Thread Size
1"-12
Cutting Dia. (In.)
0.750
Overall Length (In.)
6
Cutting Dia.
0.750"
Length of Cut (In.)
1.176
Shank Length
4.8240 in
Cutter Dia. - Machining
3/4"
Cutter Dia.
3/4 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Type
Staggered Tooth, Internal or External Threads
Flutes
4
Pitch
12 TPI
Nomenclature
TM
Finish
Uncoated
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
End Mill Material
Carbide
Thread Type
Inch
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Flute Type
Straight
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide Tipped, Bright (Uncoated), 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.