Zoro Homepage

Thd Mill, STR, 1 1/2-12, 1.166 Cut, TiAlN

  • Mfr # TM990-12A

  • Zoro # G8451825


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1660 in
Number of Flutes
6
Thread Size
1-1/2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM990-12A
Zoro #
G8451825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1660 in
Thread Size
1-1/2"-12
Length of Cut (In.)
1.166
Overall Length (In.)
7-1/2
Cutting Dia. (In.)
0.990
Cutting Dia.
0.990"
Cutter Dia. - Machining
0.9900"
Shank Length
6.3340 in
Cutter Dia.
0.9900 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Straight Flute, Internal Threads
Nomenclature
TM
Flutes
6
End Mill Material
Carbide
Pitch
12 TPI
Finish
TiAlN
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Thread Type
Inch
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.9900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.