Zoro Homepage

Thd Mill, STR, 1/16, 1/8-27, 0.534 Cut, TiAlN

  • Mfr # TM220-27NPT-A

  • Zoro # G8358436


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5340 in
Number of Flutes
4
Thread Size
1/16 in, 1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM220-27NPT-A
Zoro #
G8358436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5340 in
Thread Size
1/16 in, 1/8"-27
Cutting Dia.
0.220"
Length of Cut (In.)
0.534
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
0.220
Shank Length
1.9660 in
Cutter Dia. - Machining
0.2200"
Cutter Dia.
0.2200 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Thread Type
Pipe
End Mill Material
Carbide
Type
Straight Flute, Internal Threads
Flutes
4
Pitch
27 TPI
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Nomenclature
TM
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Flute Type
Straight
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.2200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.