Zoro Homepage

Thd Mill, STR, 1/2, 3/4-14, 1.034 Cut, TiAlN

  • Mfr # TM440-14NPT-A

  • Zoro # G7925601


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM440-14NPT-A
Zoro #
G7925601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Thread Size
1/2 in, 3/4"-14
Cutting Dia. (In.)
0.440
Cutting Dia.
0.440"
Overall Length (In.)
6
Length of Cut (In.)
1.034
Shank Length
4.9660 in
Cutter Dia. - Machining
0.4400"
Cutter Dia.
0.4400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Thread Type
Pipe
Pitch
14 TPI
End Mill Material
Carbide
Type
Straight Flute, Internal Threads
Nomenclature
TM
Flutes
4
Finish
TiAlN
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.4400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.