Zoro Homepage

Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN

  • Mfr # TM335-18NPT-A

  • Zoro # G8155375


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM335-18NPT-A
Zoro #
G8155375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.3350 in
Thread Size
1/4 in, 3/8"-18
Length of Cut (In.)
0.693
Cutting Dia. (In.)
0.335
Cutting Dia.
0.335"
Overall Length (In.)
3-1/2
Shank Length
2.8070 in
Cutter Dia. - Machining
0.3350"
Cutter Dia.
0.3350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
18 TPI
Type
Straight Flute, Internal Threads
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Nomenclature
TM
Flutes
4
Thread Type
Pipe
Finish
TiAlN
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.3350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.