Zoro Homepage

Thd Mill, STR, Int, 1-10, 1.097 Cut L, TiAlN

  • Mfr # TM740-10A

  • Zoro # G8219382


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0970 in
Number of Flutes
4
Thread Size
1"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM740-10A
Zoro #
G8219382
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0970 in
Thread Size
1"-10
Cutting Dia. (In.)
0.740
Overall Length (In.)
6
Length of Cut (In.)
1.097
Cutting Dia.
0.740"
Shank Length
4.9030 in
Cutter Dia. - Machining
0.7400"
Cutter Dia.
0.7400 in

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.7400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.