Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, 1-8, 1.118 Cut L

  • Mfr # TM740-8

  • Zoro # G8436741


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1180 in
Number of Flutes
4
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM740-8
Zoro #
G8436741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1180 in
Thread Size
1"-8
Cutting Dia. (In.)
0.740
Overall Length (In.)
6
Length of Cut (In.)
1.118
Cutting Dia.
0.740"
Shank Length
4.8820 in
Cutter Dia. - Machining
0.7400"
Cutter Dia.
0.7400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
4
Finish
Uncoated
Type
Straight Flute, Internal Threads
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Pitch
8 TPI
Nomenclature
TM
End Mill Material
Carbide
Thread Type
Inch
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Series
SPTM
Flute Type
Straight
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.