Zoro Homepage

Thd Mill, STR, Int, 1/8-27, 0.758 Cut L

  • Mfr # TM275-27NPT

  • Zoro # G8210063


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM275-27NPT
Zoro #
G8210063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Cutting Dia. (In.)
0.275
Cutting Dia.
0.275"
Overall Length (In.)
3-1/2
Length of Cut (In.)
0.758
Shank Length
2.7420 in
Cutter Dia. - Machining
0.2750"
Cutter Dia.
0.2750 in

Description

Straight, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.2750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.