Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, 1/8-27, 0.758 Cut L

  • Mfr # TM275-27NPTF

  • Zoro # G8431857


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM275-27NPTF
Zoro #
G8431857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Cutting Dia. (In.)
0.275
Overall Length (In.)
3-1/2
Length of Cut (In.)
0.758
Cutting Dia.
0.275"
Shank Length
2.7420 in
Cutter Dia. - Machining
0.2750"
Cutter Dia.
0.2750 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
27 TPI
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Finish
Uncoated
Thread Type
Pipe
Nomenclature
TM
End Mill Material
Carbide
Flutes
4
Type
Straight Flute, Internal Threads
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.2750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.