Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, 1/8-27, 0.758 Cut, TiAlN

  • Mfr # TM275-27NPTF-A

  • Zoro # G8111512


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM275-27NPTF-A
Zoro #
G8111512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Length of Cut (In.)
0.758
Overall Length (In.)
3-1/2
Cutting Dia.
0.275"
Cutting Dia. (In.)
0.275
Shank Length
2.7420 in
Cutter Dia. - Machining
0.2750"
Cutter Dia.
0.2750 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
27 TPI
Thread Type
Pipe
Finish
TiAlN
Type
Straight Flute, Internal Threads
Nomenclature
TM
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
End Mill Material
Carbide
Flutes
4
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.2750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.