Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, M16-2.5mm, 1.122 Cut L

  • Mfr # TM16-2.5MM

  • Zoro # G7827452


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1220 in
Number of Flutes
4
Thread Size
M16x2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM16-2.5MM
Zoro #
G7827452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1220 in
Thread Size
M16x2.5
Cutting Dia.
0.450"
Length of Cut (In.)
1.122
Overall Length (In.)
3-1/2
Cutting Dia. (In.)
0.450
Shank Length
2.3780 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
2.50mm
Type
Straight Flute, Internal Threads
Finish
Uncoated
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Thread Type
Metric
Flutes
4
Nomenclature
TM
End Mill Material
Carbide
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.